NTS200 Wet Grinding Machine 1PH

NTS200 Wet Grinding Machine 1PH

Order Code: ZT1249072P

£219.99 Inc VAT (20%)


Description

NTS200 Wet Grinding Machine 1ph

Low speed and cooling water bath supports continuous grinding without compromising the tool hardness due to heat build-up during grinding
Powerful induction motor for smooth, low-vibration work
Special white corundum grinding stone with aluminium oxide for perfect grinding results even with hard steel of more than 60 HRC (tool steel)
Removable leather honing wheel for removing grinding burrs after sharpening
Honing paste for polishing the workpiece after grinding
Angle gauge for adjusting the correct grinding angle
Splash water protected motor and switch
Fracture-proof water tank

Grinding stone Dia 200 mm
Grinding stone width 40 mm
Leather honing disc 200 x 30 mm
Speed 120 rpm
Drive motor 0.06 kW
Drive motor operating mode S1
Drive motor installation IP 23
Supply Voltage 230-240V 50Hz
Dims LxWxH (cm) 35x29x28
Weight 9.2 Kg

See full description
More like this
Specifications for NTS200 Wet Grinding Machine 1PH
  • Product Type
    Wet Grinding Machine
  • Weight
    9.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome