0
1

APP790SET 3'' Composite Pistol Surface Preparation Kit Prestige

Order Code: ZT1028831P

£189.99 Inc VAT (20%)


Description

Ideal for surface preparation prior to sanding. Cleans areas of harder dirt
and rust before fine sanding takes place. Could also be used for alloy wheel refurbishment and general cleaning/sanding in the smart repair/bodyshop industry.

Features

-16,000 rpm for efficient sanding/cleaning
-3" female screw lock backing pad
-Safety speed regulator locks in motion to prevent accidental speed change during use
-3 grades of male screw lock sanding paper and 3 grades of male screw lock conditioning pads
-Efficient powerful motor for high volume, professional applications
-Low vibration and low noise performance for safety and comfort in use

See full description
Specifications for APP790SET 3'' Composite Pistol Surface Preparation Kit Prestige
  • Weight
    0.81kg
  • Maximum No Load Speed
    16000rpm
  • Model Number
    APP790SET
  • Air Consumption
    2.5ft³/min
  • Disc Size
    3in
  • Air Inlet Size
    1/4 in
  • Includes
    x1 Pistol Surface Prep Tool x1 3" female screw lock backing pad x1 3" 60 grit male screw lock sandpaper x1 3" 80 grit male screw lock sandpaper x1 3" 120 grit male screw lock sandpaper x1 3" fine screw lock conditioning pad x1 3" medium screw lock conditioning pad x1 3" coarse screw lock conditioning pad x1 Hex Wrench