3/16-3/4" BSW 28-Pce HSS Threading Set in Case

3/16-3/4" BSW 28-Pce HSS Threading Set in Case

Order Code: ZT1158047X

£139.99 Inc VAT (20%)
£159.9912.5% off


Description

BSW Threading Set 3/16” - 3/4” BSW:
HSSGT Straight Flute Taps:
Taper: 3/16” x 24, 1/4” x 20, 5/16” x 18, 3/8” x 16.
Second: 7/16” x 14, 1/2” x 12, 5/8” x 11, 3/4” x 10.
Plug: 3/8” x 16, 5/16” x 18, 1/4” x 20, 3/16” x 24.
Bar Type Tap Wrenches: 1/4” - 3/4” and 1/16” - 1/4”.
Tapping Drills to Suit: HSS S/S. 3.70, 5.10, 6.50, 7.90, 9.30, 10.50mm
HSS 1” O/D Dies: 1/4” x 2, 5/16” x 18 and 3/8” x 16.
Diestock: 1” O/D.
HSS Die Nuts: 7/16” x 14, 1/2” x 12, 5/8” x 11 and 3/4” x 10.

See full description
Specifications for 3/16-3/4" BSW 28-Pce HSS Threading Set in Case
  • Includes
    Carrying Case
    Die Stock: 1” O/D
    (6) HSS Jobber Drills: 3.70mm, 5.10mm, 6.50mm, 7.90mm, 9.30mm, 10.50mm
    (4) Straight Flute Taper Taps: 3/16”-24, 1/4”- 20, 5/16”-18, 3/8”-16
    (4) Straight Flute Second Taps: 7/16”-14, 1/2”-12, 5/8”-11, 3/4”-10
    (2) Bar Type Tap Wrenches: 1/4”-3/4”, 1/16” - 1/4”
    (4) HSS Die Nuts: 7/16”-14, 1/2”-12, 5/8”-11, 3/4”-10
    (3) HSS Dies: 1/4”-2, 5/16”- 18, 3/8”-16
    (4) Straight Flute Plug: 3/8”-16, 5/16”-18, 1/4”-20, 3/16”-24
  • Number of Pieces
    28
  • Thread Size Range
    3/16 to 3/4
  • Smallest Thread Size
    3/16"
  • Number of Taps
    12
  • Tap Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Tap Dimensions Standard
    BS 328/DIN 338N
    ISO 529
    DIN 1814
    BS 1127
    DIN 225
  • Thread Direction
    Right Hand
  • Tap Wrench Type
    Straight-Handle Bar
  • Number of Dies
    7
  • Kit Type
    Tap, Die & Drill
  • Chamfer
    Plug
    Second
    Taper
  • Tap Finish/Coating
    Uncoated
  • Die Hex Width
    1.3in
    1.1in
    1.49in
    1.01in
  • Thread Standard
    BSW
  • Largest Thread Size
    3/4"
  • Die Type
    Round Die
    Hex Die Nut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome