3/16-3/4" BSF 28-Pce HSS Threading Set in Case
0
1

3/16-3/4" BSF 28-Pce HSS Threading Set in Case

Order Code: ZT1158046X

£169.99 Inc VAT (20%)


Description

BSF Threading Set 3/16” - 3/4” BSF:
HSSGT Straight Flute Taps:
Taper: 3/16” x 32, 1/4” x 26, 5/16” x 22, 3/8” x 20.
Second: 3/4” x 12, 7/16” x 18, 5/8” x 14, 1/2” x 16.
Plug: 3/16” x 32, 1/4” x 26, 5/16” x 22, 3/8” x 20.
Bar Type Tap Wrenches: 1/16” - 1/4” and 1/4” - 3/4”.
Tapping Drills to Suit: HSS S/S. 4.00, 5.30, 6.80, 8.30, 9.70, 11.10mm
HSS 1” O/D Split Dies: 1/4” x 26, 5/16” x 22 and 3/8” x 20.
Diestock: 1” O/D.
HSS Die Nuts: 7/16” x 18, 1/2” x 16, 5/8” x 14 and 3/4” x 12.

See full description
Specifications for 3/16-3/4" BSF 28-Pce HSS Threading Set in Case
  • Tap Type
    Straight Flute
  • Number of Pieces
    28
  • Thread Standard
    BSF
  • Chamfer
    Plug
    Taper
    Second
  • Kit Type
    Tap, Die & Drill
  • Largest Thread Size
    3/4in
  • Smallest Thread Size
    3/16in
  • Tap Material
    High Speed Steel
  • Tap Finish/Coating
    Bright
  • Thread Size Range
    3/16-3/4in BSF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome