HG5030K Heat Gun 1300W 2 Speed 400 - 550C 110V
0
1
2
3
4

HG5030K Heat Gun 1300W 2 Speed 400 - 550C 110V

Order Code: ZT3085485S

£79.99 Inc VAT (20%)

Currently unavailable

Description

The Makita HG5030K Heat Gun comes complete with 4 different nozzles
The Makita HG5030K 110V Heat Gun has a powerful 2 Speed 1300W motor that pumps out an airflow between 200 - 400 litres/min. The temperature varies between 400 - 550ºC. It is simple to use with a comfortable grip handle. The machine has a flat end giving the option of free-standing in an upright position, leaving both hands free to manipulate a workpiece. It comes in a case along with 4 different nozzles. The glass protection nozzle prevents damage when stripping window frames. A reflector nozzle holds the heat around a pipe when soldering. The reduction nozzle concentrates the heat when welding plastic. A wide nozzle spreads the heat for thawing or drying. The HG5030 is the successor to the HG5012 Heat Gun.

Features:
Double Insulation
Ergonomic soft grip
Over-heat protection
2.0m power supply cord
Various optional accessories are available
Easy to operate slide switch to change the heat setting
Comes With:
Glass protection nozzle
Reduction nozzle
Wide slot nozzle
Reflector nozzle
Carry case
Specification:
Heat Settings: 2
Net weight: 0.56 kg
Input Wattage 110V: 1,300 w
Temperature 110V: 400 - 550ºC
Air Flow 240V: 200 - 400 litres/min

See full description
Specifications for HG5030K Heat Gun 1300W 2 Speed 400 - 550C 110V
  • Power
    1300W
  • Product Type
    Heat Gun
  • Weight
    0.56kg
  • Supply Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome