Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.49 | 0% |
5 + | £5.11 | 7% |
To be used on Dremel model 910 (165°). Glues a variety of materials, such as wood, plastics, ceramics and textiles.
Diameter: 7mm
Length: 100mm.
Working Temperature: 165 - 195°C.
Product Name | Price | ||
---|---|---|---|
7mm x 100mm Multi-Purpose High Temperature Glue Sticks 165 - 195 C REF.GG01 - 2615GG01JA, Pack of 12 | GG01 | £5.49Inc VATGet it by Tue, 4th Mar | |
11mm x 100mm Multi-Purpose High Temperature Glue Sticks 165 - 195 C REF.GG11 - 2615GG11JA, Pack of 12 | GG11 | £5.49Inc VATGet it by Tue, 4th Mar |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy