AY103 Resin 1kg

AY103 Resin 1kg

Order Code: ZT1015052X

£71.99 Inc VAT (20%)


Description

This transparent, low viscosity adhesive is ideal for bonding metal, ceramic, and wood, offering both versatility and ease of use. It can be manually applied with spatulas or brushes, or mechanically using metering and mixing equipment. Perfect for projects needing a clear bond, it ensures a strong, durable connection. The adhesive cures effectively at temperatures ranging from 20°C (68°F) to 100°C (212°F), making it suitable for various applications, from household repairs to industrial tasks. Its flexibility in application methods and temperature resistance makes it a reliable choice for diverse bonding needs.

Features & Benefits
• Ideal for clear, inconspicuous bonds
• Bonds metal, ceramic, and wood
• Use manually or with metering and mixing equipment
• Cures effectively from 20°C (68°F) to 100°C (212°F)
• Ensures reliable connections across various applications

See full description
Specifications for AY103 Resin 1kg
  • Colour
    Transparent
  • Pack Size
    1kg
  • Compatible Materials
    Plastic
    Metal
    Ceramics
    Rubber
  • Features
    cures at temperatures from 20C (68F) to 100C (212F)
  • MFR Part No.
    25000034
  • Container Type
    Can
  • Application Temperature Range
    20°C to 100°C°
  • Temperature Resistance Range
    20°C to 100°C°
  • Series
    ARALDITE AY103
  • Type
    Resin
  • Product Composition
    Nitrile Rubber/Resin blend
  • Drying / Bonding Time
    16hours
  • Viscosity Grade
    Liquid
  • Flammable
    No
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    100
  • Minimum Service Temperature
    20
  • Resistance Type
    Temperature-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome