2014-2 Grey Epoxy Adhesive, 2kg

2014-2 Grey Epoxy Adhesive, 2kg

Order Code: ZT3294133S

£143.99 Inc VAT (20%)


Description

This two-component epoxy adhesive is a thixotropic, structural grey paste designed for high strength and toughness. It provides excellent chemical and environmental resistance, bonding materials like metals, GRP, plastics, and electrical components. Ideal for aerospace, electronics, and defence applications, it withstands harsh environments and high temperatures.

Features and Benefits
• High strength and toughness
• Excellent chemical and environmental resistance
• Bonds a wide variety of substrates, including metals, GRP, and plastics
• Suitable for aggressive environmental conditions
• Ideal for aerospace, electronics, telecommunications, and defence applications
• Withstands high temperatures and harsh conditions

See full description
Specifications for 2014-2 Grey Epoxy Adhesive, 2kg
  • Drying / Bonding Time
    180min
  • Colour
    Grey
  • Features
    Thixotropic
  • MFR Part No.
    25000244
  • Compatible Materials
    PVC
    Metal
    Wood
    Ceramic
    Glass
    Rubber
  • Product Composition
    Epoxy
  • Application Temperature Range
    120°C°
  • Temperature Resistance Range
    120°C°
  • Series
    ARALDITE 2014-2
  • Type
    Epoxy Adhesive
  • Container Type
    Can
  • Flammable
    No
  • Viscosity Grade
    Paste
  • Resistance Type
    Chemical-Resistant
    Temperature-Resistant
    Water-Resistant
  • Maximum Service Temperature
    140
  • Bonding Time Grade
    Long (over 12 Hours)
  • Minimum Service Temperature
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome