3T HD Trolley Jack Twin Piston

3T HD Trolley Jack Twin Piston

Order Code: ZT2748867S

£199.99 Inc VAT (20%)


Description

Heavy-duty chassis fitted with a powerful twin-piston 'quick - lift' feature. Large saddle aids positioning, integrated rubber saddle pad provides added protection to the vehicle. Available separately is a hardwearing nylon wheel kit designed to prevent damage to showroom and garage floors. Safety valve prevents the jack from overloading. Supplied with a two-piece handle and EVA foam bumper to protect vehicle panels.|Capacity3 Tonne (3,000kg)Minimum Height133mmMaximum Height465mmSaddle Diameter110mmHandle Length1,150mmChassis Length690mmNett Weight30.7kg|Manufactured to EN1494 Specification

See full description
Specifications for 3T HD Trolley Jack Twin Piston
  • Product Type
    Trolley Jack
  • Weight
    30.7kg
  • Maximum Lift Height
    465mm
  • Minimum Saddle Height
    133mm
  • Chassis Length
    690mm
  • Saddle Diameter
    110mm
  • Capacity
    3 Tonne (3, 000kg)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome