Kitchen Trigger Spray 1L - 3047896-S

Kitchen Trigger Spray 1L - 3047896-S

Order Code: ZT4177298S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Dettol Power and Pure Antibacterial kitchen cleaner is ideal for tackling tough kitchen cleaning tasks with active ingredients that break down into water and oxygen, leaving sparkling surfaces and a pleasant fragrance. Suitable for use on sealed wooden surfaces, cooker tops, glass surfaces, draining boards, greasy hobs, bins and floors. Simply spray, leave for 5 minutes and wipe clean.
Antibacterial kitchen cleaner
Kills 99.9% of bacteria
Tough on grease, dirt and soap scum
Suitable for use where food is prepared
No harsh chemical residue
Leaves homes smelling fresh
1 litre trigger spray bottle

See full description
Specifications for Kitchen Trigger Spray 1L - 3047896-S
  • Volume
    1L
  • Product Type
    Kitchen Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome