UR18DSDLJ4Z 18V DAB Site Radio with Bluetooth - Body Only

UR18DSDLJ4Z 18V DAB Site Radio with Bluetooth - Body Only

Order Code: ZT1254445X

£219.99 Inc VAT (20%)


Description

UR18DSDL 18V DAB Site Radio With Bluetooth - Body Only

• 2 x 90mm 7W speakers
• Equipped with DAB receiver for superior sound quality and low noise
• Bluetooth® wireless technology
• USB socket to charge your device
• Battery or mains powered - BATTERY NOT INCLUDED
• IPX4 water resistant
• Aux input connects to a 3.5mm headphone socket
• Up to 19 hours operation from a 5.0Ah battery
• Folding rubber antenna
• Storage case holds most smartphones
• Resin & rubber frame for extra protection
• Runs off any 14.4V or 18V Li-Ion slide-in battery

1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase.

See full description
Specifications for UR18DSDLJ4Z 18V DAB Site Radio with Bluetooth - Body Only
  • Radio Frequency
    AM/FM Radio
    Bluetooth
    FM
    DAB/DAB+
  • Colour
    Black / Green
  • Supply Voltage
    14.4-18V
  • Size & Weight
    Width 312mm
    Length 405mm
    Height 265mm
    Weight (without battery ) 4.0kg
  • Model Number
    UR18DSDLJ4Z
  • Compatible Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome