MR007GZ Dab/Dab+ Bluetooth Job Site Radio 240V & Li-ion Bare Unit

MR007GZ Dab/Dab+ Bluetooth Job Site Radio 240V & Li-ion Bare Unit

Order Code: ZT3482912S

£209.99 Inc VAT (20%)
£219.994.5% off


Description

MR007GZ DAB/DAB+ Bluetooth Job Site Radio 240V & Li-ion Bare Unit
The Makita MR007G DAB/DAB+ Job Site Radio runs on both an AC adaptor and Makita Li-ion batteries. It has an easy-to-read digital tuner with LCD display and is capable of receiving DAB/DAB+ radio stations. Equipped with Bluetooth to wirelessly connect your mobile device to play music.

A subwoofer on the bottom and midrange/treble speakers on both sides provide deeper and richer sound quality, to suit various music genres. MY EQ (my equalizer) mode enables to independently adjust treble, midrange and bass for a desired sound quality. Equipped with equaliser for 7 selectable sound modes. Sound mode can be selected to suit the music genre and an LED colour indicates the selected sound mode.

IP65 rated for maximum weather and water resistance. A battery protection circuit protects against overloading, over-discharging and over-heating.

Compatible with all Makita 12V- 40Vmax Li-ion batteries.

Comes as a Bare Unit, No Battery or Charger.

Specifications:

Frequency Range FM 87.5-108 MHz, DAB+174, 928 - 239, 200 MHz.
Battery: Type Lithium-ion, Range 12-18V.
Dimensions (L x W x H) : 285 x 172 x 305mm.
Weight: 5.3kg.

Technical Specs
Frequency Range FM 87.5-108 MHz, DAB+174, 928 - 239, 200 MHz
Battery: Type Lithium-ion, Range 12-18V.
Dimensions (L x W x H) : 285 x 172 x 305mm.
Weight: 5.3kg.

See full description
Specifications for MR007GZ Dab/Dab+ Bluetooth Job Site Radio 240V & Li-ion Bare Unit
  • Type
    DAB/FM Radio
  • Weight
    5.3kg
  • Battery Type
    Lithium-ion
  • Product Type
    Job Site Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome