Plate Cut-out Front 150 x 600mm Sheet Steel

Plate Cut-out Front 150 x 600mm Sheet Steel

Order Code: ZT4977227S

£49.99 Inc VAT (20%)
£51.993.5% off


Description

Schneider Electric PLATE CUT-OUT FRONT 150X600MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMUC156

More like this
Specifications for Plate Cut-out Front 150 x 600mm Sheet Steel
  • Height
    150mm
  • Material
    Metal
  • Width
    600mm
  • RAL Number
    7035
  • Colour
    Grey
  • Depth
    12mm
  • Model
    Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome