Plate Cut-out Front 300 x 800mm Sheet Steel

Plate Cut-out Front 300 x 800mm Sheet Steel

Order Code: ZT4977633S

£89.99 Inc VAT (20%)
£92.993% off


Description

Schneider Electric PLATE CUT-OUT FRONT 300X800MM SHEET STEEL Floor (Steel & Stainless Steel Enclosures) NSYMUC308

More like this
Specifications for Plate Cut-out Front 300 x 800mm Sheet Steel
  • RAL Number
    7035
  • Material
    Metal
  • Model
    Cover
  • Height
    300mm
  • Width
    800mm
  • Colour
    Grey
  • Depth
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome