Socket Head Cap Screw, Metric - Steel - Grade 8.8 - Thread to Head - DIN 912
0
1

Socket Head Cap Screw, Metric - Steel - Grade 8.8 - Thread to Head - DIN 912


Select
Select
Select
£0.04 Inc VAT (20%)
Up to 13.5% off


See all variants from £0.04

Description

Socket Head Cap Screw,
Metric,
Steel - Grade 8.8,
Thread to Head,
DIN 912.

See full description

Feature Attributes

Thread Direction:
Right Hand
Material:
Steel
Surface Treatment:
Plain
Standards Met:
BS 4168-1,ISO 4762,DIN 912
Head Shape:
Cylindrical
Grade:
8.8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome