CT-90 Foaming, Cutting and Tapping Fluid 400ML
0
1

CT-90 Foaming, Cutting and Tapping Fluid 400ML

Order Code: ZT1415524X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Action Can CT-90 4-in-1 cutting lubricant that makes metal working easier when cutting, tapping, drilling and reaming. It's multi-purpose formula helps reduce friction, improves the finish of surfaces and reduces cutting time.

Features and Benefits
• 4 in 1, multi-metal cutting, tapping, drilling and reaming lubricant
• Improves surface finish reduces friction and cutting time
• Extends tool life and improves work quality by removing heat and preventing sticking
• Available as a spray, foaming, liquid, and compound

Typical Applications
• Agriculture
• Electrical MRO
• Fastener and fixings
• Industrial MRO
• Trade/PRO DIY
• Metal working

See full description
More like this
Specifications for CT-90 Foaming, Cutting and Tapping Fluid 400ML
  • For Use On
    Metal
  • Features
    Virtually zero fuming in use
    Non-Flammable
  • MFR Part No.
    CT-90
  • Applications
    Tapping
    Drilling
    Cutting
    Reaming
  • Container Type
    Aerosol
  • Size
    400ml
  • Product Type
    Cutting & Tapping Fluid
  • Form
    Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome