0
1
2
3
4
5
6

26ml 58cm Double Sided Petrol Hedge Trimmer

Order Code: ZT2425084S

£174.99 Inc VAT (20%)


Description

58Cm (23”) Dual Action Blades, 26Cc Full Crank 2 Stroke Petrol Engine, Fitted With Champion Spark Plug, 5 Position Adjustable Rear Handle, 33 Teeth, Max Cutting Diameter: 25Mm, Product Weight: 6.00Kg, 2 Year Warranty

Specifications for 26ml 58cm Double Sided Petrol Hedge Trimmer
  • Product Type
    Petrol Hedge Trimmer
  • Max Cutting Diameter
    25mm
  • Weight
    6.0kg