Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Insulating Gloves
THINSULATE BALACLAVA & GLOVES
By Beeswift
Order Code:
ZT1177798P
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 +
£11.69
10%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/insulating-gloves/thinsulate-balaclava-and-gloves/p/ZT1177798P
Add to quotation
View all Insulating Gloves
Description
Winter warmers 2 pack, 3M Thinsulate balaclava and gloves, Extra thick material
Tags:
#BulkDiscount
Specifications
Specifications for THINSULATE BALACLAVA & GLOVES
MFR Part No.
BS205
Weight
0.262kg
Fabric Weight
0.262kg
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome