Canadian CHrome HQ Glove - Size 10 (Pack of 10)

Canadian CHrome HQ Glove - Size 10 (Pack of 10)

Order Code: ZT5364078S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Chrome leather palm, Chrome leather thumb & first finger. Cotton drill back. Chrome leather knuckle strip.. Rubberized cuff. Lined palm & fingers. Minimal Risk.

Specifications for Canadian CHrome HQ Glove - Size 10 (Pack of 10)
  • Size
    Size 10
  • Colour
    Grey
  • Material
    Cotton/Leather
  • Product Type
    Re-usable Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome