4545 Protective White Coveralls

4545 Protective White Coveralls


Select
£10.99 Inc VAT (20%)
Up to 8% off


See all variants from £10.99

Description

Made from non-woven fibres and laminated with microporous material, these coveralls allow heat and moisture to evaporate to keep the wearer cool and comfortable.

The 3-panel hood allows for full movement without reducing visibility, while the 2-way zips and strong stitched and bound seams protect against the risk of seepage and skin exposure.

Features and Benefits
• Offers CE Category III protection while maintaining user comfort
• Lightweight and roomy for non-restricted movement
• Elasticated cuffs, waist, ankles, and hood for fit security

Standards
• CE CAT. III
• EN ISO 13982-1:2004+ A1:2010
• EN 1149-5:2008
• EN 1073-2:2002 except EN 863 puncture and EN 13274 resistance to ignition
• EN 14126:2003

Notes
• Single use

See full description

Feature Attributes

Type:
Overall
Colour:
White
Closure Type:
Zipper
Material:
Polyester
Product Type:
Coveralls
Disposable/Reusable:
Disposable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome