White Hooded Protective Coveralls
0
1

White Hooded Protective Coveralls


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Hooded white coveralls that are permeable to both air and water vapour, yet repels water-based liquids and aerosols.

Features and Benefits
• Versatile and suitable for use in a large variety of applications
• Designed with Tyvek® auto-lock zipper and zipper flap for increased protection
• Optimised design to protect from low inward leakage
• Large, easy-to-grasp zipper puller for quick and easy usage
• Ample crotch area for freedom of movement
• Anti-statically treated meeting EN 1149-5 standards
• Elasticated face, wrists and ankles with glued-in waist elastic for comfortable secure wear

Typical Applications
• Pharmaceutical handling
• Chemical processing
• Spray painting
• Oil Industry
• Gas industry
• General maintenance and operations

See full description

Feature Attributes

Closure Type:
Zipper
Colour:
White
Number of Pockets:
0
Fabric Weight:
41.5 g/m²
Type:
Coverall
Material:
Tyvek® 500
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome