Drum Grab 2-Leg 500kg Capacity

Drum Grab 2-Leg 500kg Capacity

Order Code: ZT1225699P

£81.99 Inc VAT (20%)


Description

Manufactured from heavy-duty steel with welded gripping hooks. Suitable for lifting 205L vertical steel drums with an overhead hoist. Hooks fit under the lip of the drum to provide a secure and stable lift.

More like this
Specifications for Drum Grab 2-Leg 500kg Capacity
  • MFR Part No.
    DG04
  • Capacity
    500kg
  • Weight
    5kg
  • Drum Size
    205L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome