150mm (6") Bench Grinder 230V

150mm (6") Bench Grinder 230V

Order Code: ZT2748678S

£94.99 Inc VAT (20%)


Description

A compact machine with one coarse and one fine grinding wheel, adjustable eye protection shields, spark deflectors, wheel guards and tool rests. Fitted with a cable and approved plug. Display carton.|Grinding wheel diameter150mmWidth/Face19mmBore size12.7mmSpeed3000r/minWeight8kg

More like this
Specifications for 150mm (6") Bench Grinder 230V
  • Voltage
    230V
  • Grinding Wheel Diameter
    150mm
  • Bore Size
    12.7mm
  • Product Type
    Bench Grinder
  • Weight
    8kg
Product Reviews -
6 months ago by Neil
As described

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome