DDF482z 18V LXT Drill Driver Body Only

DDF482z 18V LXT Drill Driver Body Only

Order Code: ZT1026816X

£132.99 Inc VAT (20%)


Description

The DDF482Z is a compact Driver, designed to be small and lightweight, measuring just 198mm. Despite it's size, the driver is packed with features including 21 different torque settings, bright twin LED joblights and an electric brake. It also has an all metal gearbox for a long life and a soft grip handle designed to maximise thrust right to the bit.

Features and Benefits
• Electric brake
• 2 mechanical gears
• Variable speed control by trigger
• Forward/reverse rotation enables user to switch quickly to either rotation
• Twin LED job light for illumination in dark working conditions
• Ergonomic soft grip Compact and lightweight design for ease of use
• Keyless Chuck
• Equipped with Battery protection circuit designed to protect the battery from damages due to overdischarge, high temperature or overload current ensuring long life
• Metal gears
• Voltage: 18V
• No Load Speed (max): 0-1900rpm
• Capacity in Steel: 13mm
• Capacity in Wood: 38mm
• Chuck Capacity: 1.5-13mm
• Weight: 1.7kg

Supplied With: Belt Clip and Double ended bit

Typical Applications
• Construction
• DIY

See full description
Specifications for DDF482z 18V LXT Drill Driver Body Only
  • Model Number
    DDF482Z
  • Brushed or Brushless
    Brushed
  • Chuck Size
    13mm
  • Contents
    1x Belt Clip
  • MFR Part No.
    DDF482Z
  • Number of Batteries Supplied
    0
  • Steel Drilling Capacity
    13mm
  • Voltage
    18V
  • No Load Speed
    0 to 600/1900rpm
  • Chuck Type
    Keyless
  • Torque Range
    36 - 62
  • Weight
    1.7kg
  • Overall Length
    198mm
  • Wood Drilling Capacity
    38mm
  • Battery Type
    Lithium-Ion
  • Capacity
    Steel Drilling Capacity: 13 mm
  • Includes
    1x Belt Clip
  • Item
    Cordless Drill Driver
  • Chuck Capacity
    13mm
  • Length
    198mm
  • Power Source
    Cordless
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    62Nm
  • Product Type
    Drill Driver
Product Reviews -
5 years ago by John
I like Makita and use them all the time

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome