D26411 Heat Gun 1800W with Dual Air Flow (240V)

D26411 Heat Gun 1800W with Dual Air Flow (240V)

Order Code: ZT2604256S

£49.99 Inc VAT (20%)
£51.993.5% off


Description

Dewalt D26411 Heat Gun 1800W With Dual Air Flow 240 Volt The Dewalt D26411 is a durable, lightweight and ergonomic heat gun designed for increased comfort and productivity. It has 2 different airflow settings to suit the intended application and is extremely durable thanks to its ergonomic design. It operates between 50-600°C and is intended for the likes of stripping paint, shrink wrapping and removing sticky stuff. Sold in a cardboard box. Features: Durable design with added protection for the heating element Lightweight ergonomics and compact design for increased comfort and application use Two air flows to maximise control in most applications Large stable support stand to ensure safety in stationary applications Two cone attachments as standard to increase the user's versatility for specific applications Comes With: Cone nozzle Fishtail surface nozzle Specification: Power Input: 1800W Operating Temperature: 50-400 / 50-600°C Air Flow: 250 / 450 l/min Hand/Arm Vibration: 0.86 m/s2 Uncertainty K 1 (Vibration): 1.5 m/s_ Sound Pressure: 68 dB(A) Acoustic Pressure: 79 dB(A)

See full description
Specifications for D26411 Heat Gun 1800W with Dual Air Flow (240V)
  • Product Type
    Heat Gun
  • Power Input
    1800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome