Electrical Installation Pliers
0
1

Electrical Installation Pliers


Select
Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Designed to save you time and avoid the need to change tools for varying functions, this multi-purpose, 6 function tool has the capability to cut cable, strip wire, deburr, bend, grip and crimp wire. Manufactured from high-grade special tool steel that has been forged and multi stage oil-hardened. Finished with either a chrome plating or a black atramentised construction.

Features and Benefits
• Multi-functional tool with 6 functions in one tool
• Intelligent latching mechanism allows you to "grip" without having to have the pliers in an open position, thus protecting the cutting edge and user
• VDE tested up to 1000V to protect the user against shocks
• Possesses a clear-cut outside edge to the gripping surfaces for work on flush-mounted junction boxes and deburring feed-through holes
• Activated locking lever keeps the cutting edges closed while other functions remain active

Typical Applications
• Electrical
• DIY
• Construction

Standards
• DIN EN 60900 IEC 60900

See full description

Feature Attributes

Overall Length:
200 mm
Type:
Pliers
Number of Pieces:
1
Insulated:
No
ESD:
No
Non Sparking:
No
More attributes
More like this
Product Reviews -
3 years ago by Neil
These pliers are so good I have have two pairs now, one for each kit so I'm never without them.

3 years ago by Hayden
Multi functional tool that saves you valuable time on multiple jobs. Great product

3 years ago by Stephen
Top quality should last years, very strong with a good cutting edge

4 years ago by Faisal
Excellent service thumbs up

4 years ago by Hayden
Great all in one pliers, no need to switch between tools as often. Feels great in the hand, lightweight and strong. Used with twin and earth solid cable and flexible stranded cable

4 years ago by Kurt
Just what I wanted, works well

4 years ago by Simon
Brilliant product just what I wanted.

4 years ago by Patrik
The best Electishen players

4 years ago by Jayson
Solid product ..........

5 years ago by Anthony
Good addition to tool box

5 years ago by Bhupen
Quality product and a very good installation tool, does the joj for three different tools

5 years ago by Ian
Quality item and easy to work with.

5 years ago
A bit expensive. Good quality.

5 years ago by Paul
Although expensive actually good value considering the quality.

5 years ago
Great plyers,would have been 5 stars if not so pricey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome