T301 CD Clean for Wood Jigsaw Blades
0
1
2
3
4

T301 CD Clean for Wood Jigsaw Blades


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

T301 CD Clean for Wood Jigsaw Blade delivers clean straight cuts in wood.

• Precision-ground teeth with taper-ground body produce clean results.

• High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials.

• Medium tooth pitch (3 mm) and long length (117 mm) cut wooden materials with 10-65 mm thickness.

• For use with jigsaws with T-Shank clamping systems.

See full description

Feature Attributes

Blade Material:
HCS - High Carbon Steel
Tooth Set:
Ground Taper
Type:
T301CD
Shank Type:
T-Shank
Overall Length:
117 mm
Cut Type:
Clean,Straight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome