GLL 3-80 G Professional 360 Line Laser - BSH601063Y00

GLL 3-80 G Professional 360 Line Laser - BSH601063Y00

Order Code: ZT4037586S

£559.99 Inc VAT (20%)


Description

The Bosch GLL 3-80 G Professional 360° Line Laser projects 3 x 360° green lines for excellent visibility. Bright green laser lines offer up to four times better visibility than red lines. High-powered diodes ensure high visual clarity. Its 3 x 360° lines allow simultaneous horizontal and vertical levelling for highly efficient work. This tool is designed for various applications including suspending drop ceilings, building floors, installing windows, mounting shelves, laying drainage pipes, building frameworks for drywalls, general construction, and laying tiles. Supplied with: 4 x AA 1.5V LR6 Batteries. 1 x Pouch. 1 x Laser Target Plate. 1 x Carrying Case. Specification: Accuracy: +- 0.3mm/m. Self-levelling Range: +-4°. Working Range: 30m. Working Range with Receiver: 120m. Laser Diode: 500 - 540 nm, < 10 mW. Laser Class: 2. Levelling Time: 4 Seconds. Power Supply: 4 x AA 1.5V LR6 Batteries (supplied) Operating Temperature: -10-40°C. Storage Temperature: -20-70°C. Tripod Thread: 1/4in, 5/8in. Weight: 0.82kg.

See full description
Specifications for GLL 3-80 G Professional 360 Line Laser - BSH601063Y00
  • Product Type
    Line Laser
  • Working Range
    30m
  • Weight
    0.82kg
  • Laser Class
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome