25.4mm Aluminium Oxide Grinding Stone REF.8215 - 2615821532
0
1

25.4mm Aluminium Oxide Grinding Stone REF.8215 - 2615821532

Order Code: ZT1190077X

25.4mm
£1.99 Inc VAT (20%)


Description

Use on metals, castings, welded joints, rivets and rust. They can be used with a power tool for sharpening, deburring and grinding on most materials.

Features and Benefits
• Specially designed for working with conic surfaces.
• Aluminium oxide material for precision grinding and increased durability
• Ideal for deburring metal after cutting, smoothing out welded joints, grinding off rivets and removing rust. Also suitable for sharpening knives, scissors, lawn mower blades, etc.

Notes
• Shank diameter 3.2mm.
• Working diameter 25.4mm.
• Accessory length 40mm
• Maximum speed 25,000rpm

See full description
2 Variants available
 
Product Name
 
 
Price
Product Thumbnail Image
3.4mm Aluminium Oxide Grinding Stone Ref. 997 - 26150997JA 3.4 mm 997

£5.99Inc VAT

Get it by Tue, 4th Mar
Product Thumbnail Image
25.4mm Aluminium Oxide Grinding Stone REF.8215 - 2615821532 25.4 mm 8215

£1.99Inc VAT

Get it by Tue, 4th Mar
3.4mm Aluminium Oxide Grinding Stone Ref. 997 - 26150997JA

£5.99Inc VAT

Get it by Tue, 4th Mar
25.4mm Aluminium Oxide Grinding Stone REF.8215 - 2615821532

£1.99Inc VAT

Get it by Tue, 4th Mar
Product Reviews -
6 years ago by John
Ideal for my diy projects

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome