LGUex1500 Mediline Freezer 139L

LGUex1500 Mediline Freezer 139L

Order Code: ZT1272609S

£1,999.99 Inc VAT (20%)


Description

Liebherr LGUex1500 Mediline Spark Free Freezer Under Bench with Comfort Controller -9 to -26C 139L EACH

More like this
Specifications for LGUex1500 Mediline Freezer 139L
  • Product Code
    REF1720
  • Pack Size
    Each
  • Product Type
    Freezers
  • Capacity
    139L
  • Type
    Underbench
  • Temperature Range
    9 to -26°C
  • Dimensions (W x D x H)
    601 x 618 x 820mm
  • Weight
    42kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome