Socket Surface 2P+E Top Cable Entry 16A 110V Yellow IP44

Socket Surface 2P+E Top Cable Entry 16A 110V Yellow IP44

Order Code: ZT5110133S

£29.99 Inc VAT (20%)


Description

CeeNorm SOCKET SURFACE 2P+E TOP CABLE ENTRY 16A 110V YELLOW IP44 All Products 11912

Specifications for Socket Surface 2P+E Top Cable Entry 16A 110V Yellow IP44
  • Model
    Surface mounted
  • Material
    Plastic
  • RAL Number
    1012
  • Ingress Protection Rating
    IP44
  • Number of Poles
    3
  • Contact Material
    CuZn
  • Connection System
    Screw less terminal
  • Cable Entry
    Swivel
  • Surface Finish
    Untreated
  • Clock Hour Position
    4 h
  • IEC Amperage
    16A
  • Identification Colour
    Yellow
  • Type of Fastening
    External mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome