Socket Surface 2P+E IP44 16A 110V Yellow Metric

Socket Surface 2P+E IP44 16A 110V Yellow Metric

Order Code: ZT5098204S

£27.99 Inc VAT (20%)


Description

CeeNorm SOCKET SURFACE 2P+E IP44 16A 110V YELLOW METRIC All Products 11302

More like this
Specifications for Socket Surface 2P+E IP44 16A 110V Yellow Metric
  • RAL Number
    1012
  • Model
    Surface mounted
  • Material
    Plastic
  • IEC Amperage
    16A
  • Ingress Protection Rating
    IP44
  • Contact Material
    CuZn
  • Connection System
    Screwed terminal
  • Surface Finish
    Untreated
  • Cable Entry
    Swivel
  • Type of Fastening
    Inner lying mounting
  • Clock Hour Position
    4 h
  • Identification Colour
    Yellow
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome