Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
110V 16A 2P+E IP67 Industrial Surface Wall Socket Yellow
By CeeNorm
Order Code:
ZT5098173S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/110v-16a-2p%2Be-ip67-industrial-surface-wall-socket-yellow/p/ZT5098173S
Add to quotation
View all Cable Glands
Description
CeeNorm 110V 16A 2P+E IP67 INDUSTRIAL SURFACE WALL SOCKET YELLOW All Products 11303
Specifications
Specifications for 110V 16A 2P+E IP67 Industrial Surface Wall Socket Yellow
Material
Plastic
RAL Number
1012
Contact Material
CuZn
Connection System
Screwed terminal
Surface Finish
Untreated
Identification Colour
Yellow
Cable Entry
Swivel
Clock Hour Position
4 h
IEC Amperage
16A
Ingress Protection Rating
IP67
Type of Fastening
Inner lying mounting
Number of Poles
3