Machine Screw, Metric - A2 Stainless - Pozi Raised Cheese Head Screw - DIN 7985 - Z
0
1
2

Machine Screw, Metric - A2 Stainless - Pozi Raised Cheese Head Screw - DIN 7985 - Z


£0.02 Inc VAT (20%)
Up to 12.5% off


See all variants from £0.02

Description

Pozi Raised Cheese Head Screw
Metric
DIN 7985-Z
Material - Stainless Steel A2

See full description

Feature Attributes

Head Shape:
Raised Cheese Head
Thread:
Metric Thread
Thread Direction:
Right
Material:
A2 Stainless Steel
Grade:
A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome