2.5x18mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2
3

2.5x18mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3375094S

£0.05each Inc VAT (20%)
£50.00 minimum order value

Minimum order quantity: 1000.

Description

Spring Type Steel

Specifications for 2.5x18mm Slotted Straight Pin Spring-Type Heavy A2
  • Thread Size
    2.5mm
  • Leading Standard
    DIN 1481
  • Material
    Stainless Steel
  • Thread
    Metric
  • Length
    18mm
  • Grade
    A2
  • a
    0.4
  • ISO
    8752
  • BS
    7060
  • L
    18mm
  • s
    0.5
  • Diameter
    2.5mm
  • D
    2.5mm
  • d1
    2.8min
  • DIN
    1481
  • NEN
    2458
  • d2
    1.8
  • d1 (max.)
    2.9
  • MFR Part No.
    51428.025.018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome