MLG Moly Lithium Grease 4 50GM Tin
0
1

MLG Moly Lithium Grease 4 50GM Tin

Order Code: ZT1037016X

£6.99each Inc VAT (20%)
£167.76 minimum order value

Minimum order quantity: 24.
Currently unavailable

Description

Performance:
HIGH PERFORMANCE GREASE – Lithium based with Molybdenum Disulphide, extreme pressure and anti-corrosion additives.
EXTREME PRESSURE LOAD CAPACITY – Formulated to provide exceptionally high load bearing capacity enabling prolonged maintenance and routine greasing intervals.
HIGH OXIDATION STABILITY – Provides rust prevention and minimises fretting corrosion. Good resistance against fresh or salt water contamination.

Applications:
• For all ball and roller bearings where grease lubrication is specified, particularly medium to high speeds.
• General chassis and machinery lubrication.
• Hub and electric motor grease lubricated bearings.
• Plain bearings, slides, screws and valve threads for dockside, dock equipment, general transport and industrial applications.
• All types of applications to sustain heavy duty or prolong life of components and to reduce friction and wear.

See full description
Specifications for MLG Moly Lithium Grease 4 50GM Tin
  • Size
    450gm
  • Container Type
    Tin
  • Operating Temperature Range
    -30 to 150°C
  • MFR Part No.
    22005
  • For Use On
    Bearings
    Threads
  • Features
    Good Resistance Against Fresh or Salt Water Contamination
    To Provide Exceptionally High Load Bearing Capacity Enabling Prolonged Maintenance and Routine Greasing Intervals
    Provides Rust Prevention and Minimises Fretting Corrosion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome