Flip Chart, Writing Surface Rotates 90°, Mobile And Height Adjustable

Flip Chart, Writing Surface Rotates 90°, Mobile And Height Adjustable

Order Code: ZT2720821S

£469.99 Inc VAT (20%)


Description

Flip chart, writing surface rotates 90°, mobile and height adjustable. Supplied = assembled. Fittings = tray. Board width = 660 mm. Board height = 970 mm. Model = magnetic, can be written on, mobile. Colour of writing board = white. Material of writing board = steel, plastic coated. Frame design = round base with castors. Frame material = steel, powder coated. Height adjustment range = 1540 - 1960/1360 - 1760 mm. Overall height = 1960 mm. Weight = 16.5 kg. Product type = flip-charts, mobile. Portrait or landscape format possible due to straightforward board rotation by 90°. Can be used as a flip-chart and as a projection board in landscape format. Magnetic board surface, can be written on and, to some extent, be dry wiped. Infinitely height adjustable in vertical format from 1540 - 1960 mm, horizontal format 1360 - 1760 mm. The round shape of the base and 5 castors with stops ensure effortless mobility. Sturdy frame made of powder coated steel, stand made of strong tubular steel, round base, 630 mm, board width x height 660 x 970 mm, made of plastic coated sheet steel. With large, folding storage tray made of anodised aluminium for pens and accessories. Cover plate with a spring mechanism to keep the pad lying flat, and to keep it open when changing pads, includes 2 sliding flip-chart pad holders. Supplied flat pack - easy self-assembly.

See full description
Specifications for Flip Chart, Writing Surface Rotates 90°, Mobile And Height Adjustable
  • Product Type
    Flip-Charts, Mobile
  • Weight
    16.5kg
  • Supplied
    Assembled
  • Overall Height
    1960mm
  • Colour of Writing Board
    White
  • Frame Material
    Steel Powder Coated
  • Board Width
    660mm
  • Writing Board Material
    Steel Plastic Coated
  • Frame Design
    Round Base With Castors
  • Fittings
    Tray
  • Adjustable Height Range
    1540 - 1960 / 1360 - 1760mm
  • Board Height
    970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome