EB-1485FI 5000 Lumens HDMI USB Projector

EB-1485FI 5000 Lumens HDMI USB Projector

Order Code: ZT5349184S

£3,799.99 Inc VAT (20%)


Description

Epson EB-1485Fi 5000 ANSI Lumens 1920 x 1080 Pixels Full HD HDMI VGA USB Projector

Specifications for EB-1485FI 5000 Lumens HDMI USB Projector
  • Product Type
    Digital Projectors
  • Projection Screen Size
    65-100 inches
  • Native Resolution
    1080p
  • Built-In Speakers
    2x8w
  • Dimensions (W x D x H)
    458x375x210mm
  • Colour
    White
  • Lamp Life
    20000/30000hours
  • Weight
    9.3kg
  • Light Source
    Laser
  • Brightness
    5000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome