Urethan 71 Conformal Coating 1L

Urethan 71 Conformal Coating 1L

Order Code: ZT3448267S

£31.99each Inc VAT (20%)
£191.94 minimum order value

Minimum order quantity: 6.

Description

Urethan 71 coating and protection is designed to insulate and protect electro-engineering and electronics components. This high quality, single component spray contains urethane to provide long-lasting protection against moisture and helps to prevent corrosion.

Features and Benefits
• Resistant to moisture providing an effective barrier to prevent component rust
• Single-component spray provides a cost-effective advantage over two-component alternatives
• Low dielectric constant and loss factor minimises power loss in treated components
• High surface and volume resistant qualities ensure low leakage current on the treated surface which minimises component conductivity
• High dielectric strength to provide excellent insulation
• Excellent adhesion performance at temperatures between -40°C to +120°C
• Urethan 71 will give off a fluorescent glow when exposed to UV light to allow for easy checks for previous treatments

Typical Applications
• Electro motors
• High tension switches
• Insulators
• Switchboards
• Armature coils
• Electro components
• Solenoids
• Machine tools
• Transformer clamps and casings

Standards
• ISO 9001:2015

See full description
More like this
Specifications for Urethan 71 Conformal Coating 1L
  • MFR Part No.
    1035402
  • Product Type
    Anti-Rust Protection Spray
  • Container Type
    Tin Can
  • Size
    1L
  • Protects Against
    Moisture
  • For Use On
    Electro motors
    Electro components
  • Standards Met
    ISO 9001, 2015

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome