Blow Gun
0
1

Blow Gun

Order Code: ZT1028956X

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Ideal for awkward and general air dusting jobs with 110mm long angled nozzle allowing projection of airflow directly to required area. Supplied with interchangeable coupling. Lightweight and impact resistant nylon body with integral air control valve and trigger style operation.

Technical Information
• ¼" brass BSPT inlet
• Temp range -10 to 50° C
• Minimum working pressure 43psi (3bar)
• Safe working pressure 150 psi (10bar)

Features and Benefits
• Lightweight and impact resistant nylon body allows for easy maneuverability and durability
• Integrated air control valve and trigger operation allows for precise and direct airflow

See full description
More like this
Specifications for Blow Gun
  • Handle Material
    High Impact Shock Resistant resin
  • Inner Valve Material
    Metal
  • MFR Part No.
    KBG110
  • Air Inlet Size
    1/4" BSPT
  • Maximum Inlet Air Pressure
    10bar
  • Suitable for use with
    Air
  • Grip Style
    Pistol Grip
  • Nozzle Type
    110mm Long Angled Nozzle
  • Temperature Range
    -10 to 50°C
  • Workplace Application
    Workshop
    Industrial
  • Series
    KBG110
Product Reviews -
7 days ago
Does what it says in the description, blows compressed air.with extra reach get into awkward areas👍

3 years ago by Dave
Very good product pleased

3 years ago by Malcolm
Excellent product. Good price.

4 years ago by Peter
Best cheap blowgun to date. seen some rubbish from better brands!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome