Puller - 8007320
0
1

Puller - 8007320

Order Code: ZT2466076S

£499.99 Inc VAT (20%)


Description

Puller 3-arm pattern 300x300 mm

Specifications for Puller - 8007320
  • Product Type
    Pullers with Swivel Pulling Leg 3-Arm
  • Width Across Flats
    36mm
  • Number of Arms
    3
  • Hydraulic Spindle Optional
    1.06/HSP3
  • Spindle Thread Size
    G 1 x 360
  • Maximum Tractive Force
    12Tonne
  • Width of Hooked Foot
    32mm
  • Usable Clamping Reach
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome