RP001GZ02 XGT 40Vmax Bl 1/2in Router 40V Bare Unit

RP001GZ02 XGT 40Vmax Bl 1/2in Router 40V Bare Unit

Order Code: ZT5112630S

£349.99 Inc VAT (20%)


Description

The Makita RP001G XGT 40Vmax BL 1/2in Router as a powerful brushless motor providing consistently smooth cutting. Fitted with a soft brake, this gently stops the machine reducing the risk of damage to the material you're working on. A LED work light with both pre-glow and after glow functions keeps the work area illuminated. Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors via Bluetooth. The dust extractor automatically runs while the switch is on.Supplied as a Bare Unit - No Battery or Charger.Comes with: 1 x Dust Nozzle, 1 x Holder Assembly, 1 x Accessory Set, 1 x Rod 8, 1 x Straight Guide, 1 x Chip Deflector and 1 x MAKPAC Type 4 Case.Specifications:Collet: 1/2in.No Load Speed: 8, 000 25, 000/min.Plunge Capacity: 0-60mm.Base Diameter: 150 x 130mm.Weight: 3.3kg.

See full description
More like this
Specifications for RP001GZ02 XGT 40Vmax Bl 1/2in Router 40V Bare Unit
  • Collet Size
    1/2in
  • Power Source
    Cordless 40V
  • Product Type
    Router
  • Weight
    3.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome