UHZ55 3000 Lumens 4K UHD Laser Projector

UHZ55 3000 Lumens 4K UHD Laser Projector

Order Code: ZT4792403S

£2,099.99 Inc VAT (20%)


Description

Optoma UHZ55 3000 ANSI Lumens DLP 3840 x 2160 Pixels 4K UHD HDMI USB Laser Projector

Specifications for UHZ55 3000 Lumens 4K UHD Laser Projector
  • Product Type
    Digital Projectors
  • Brightness
    3000Lumens
  • Weight
    4.8kg
  • Built-In Speakers
    2x10w
  • Projection Screen Size
    0.87-7.68m
  • Colour
    Black
  • Dimensions (W x D x H)
    337x265x119.3mm
  • Lamp Life
    30000hours
  • Light Source
    Laser
  • Native Resolution
    4K UHD (3840x2160)
  • Projection Distance
    1.2-8.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome