Sharps Disposal & Needle Injuries Poster Laminated (590 x 420mm)

Sharps Disposal & Needle Injuries Poster Laminated (590 x 420mm)

Order Code: ZT1201227S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%

Order by 12pm, get it Tomorrow

Description

Helping you to perform your legal obligation to provide employees with relevant health and safety at work training and information, this laminated 'Sharps Disposal & Needle Injuries' safety poster provides a simple way of creating a safety-conscious environment. The product is compliant with all relevant regulations to ensure symbols and graphics are compliant and consistent.

Features and Benefits
• Has the ability to reach a high volume of people across the premises if placed in areas of high foot traffic or shared areas
• Inexpensive and efficient way of providing key information to personnel on a large scale
• Laminated finish provides good protection against marking and general wear and tear
• Ideal way of reinforcing pre-existing messages about health and safety
• Also gives visitors to the site or premises an overview of key health and safety issues

Typical Applications
• Institutional
• Industrial
• Warehouses
• Offices
• Schools

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Sharps Disposal & Needle Injuries Poster Laminated (590 x 420mm)
  • Legend/Symbol Colour
    Yellow
    Red
  • Primary Colour
    White
  • Sign Type
    Site Safety
  • Overall Height
    420mm
  • Fixing Method
    Staples
    Adhesive
    Putty
  • Overall Width
    590mm
  • Material
    Laminated Paper
  • Braille
    No
  • Description
    Sharps Disposal & Needle Injuries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome