CP7411K Inline Air Die Grinder Kit
0
1
2
3
4
5

CP7411K Inline Air Die Grinder Kit

Order Code: ZT3809397S

£159.99 Inc VAT (20%)


Description

The CP74 series has been designed to optimise productivity and operator comfort. The unique locking spindle system allows for quick and easy burr changes. The 1/4" & 6mm air inlet size provides wide compatibility. The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage. The composite housing reduces heat transfer between the motor and the sleeve.

Features and Benefits:
• 1/4" & 6mm air inlet thread sizing allows for wide compatibility
• New spindle lock system allows for easy burr changes so only one tool is required for many applications
• The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage
• The composite housing reduces heat transfer between the motor and the sleeve

Kit Contents:
• CP7411K Inline Air Die Grinder
• Spanner wrenches (x2)
• 1/4 " collet (x1)
• 3 mm collet (x1)
• 6 mm collet (x1)
• 6 mm mounted points (x5)
• 3 mm mounted points (X5)
• Blow mould case

See full description
Specifications for CP7411K Inline Air Die Grinder Kit
  • Length
    180mm
  • Collet Size
    6mm
  • Air Consumption
    2.1ft³/min
  • Series
    CP74
  • Air Inlet Size
    1/4in
  • No Load Speed
    22, 000rpm
  • Throttle Features
    Lever Throttle
  • Exhaust Location
    Rear
  • Noise / Vibration Information
    Sound Power, 91.7 db(A)
    Vibration ISO, ISO-28927-12
    Sound pressure, 80.7 db(A)
    Vibration, 3.1 m/s²
  • Model Number
    CP7411K
  • Weight
    0.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome