CP7410 Extended Inline Air Die Grinder
0
1
2
3
4

CP7410 Extended Inline Air Die Grinder

Order Code: ZT3925103S

£89.99 Inc VAT (20%)


Description

The CP74 series has been designed to optimise productivity and operator comfort. The unique locking spindle system allows for quick and easy burr changes. The 1/4" & 6mm air inlet size provides wide compatibility. The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage. The composite housing reduces heat transfer between the motor and the sleeve.

Features and Benefits
• 1/4in. and 6mm air inlet thread sizing allows for wide compatibility
• New spindle lock system allows for easy burr changes so only one tool is required for many applications
• The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage
• The composite housing reduces heat transfer between the motor and the sleeve

See full description
More like this
Specifications for CP7410 Extended Inline Air Die Grinder
  • No Load Speed
    27, 000rpm
  • Air Inlet Size
    1/4in
  • Throttle Features
    Lever Throttle
  • Series
    CP74
  • Air Consumption
    2.1ft³/min
  • Length
    248mm
  • Collet Size
    6mm
  • Weight
    0.65kg
  • Model Number
    CP7410
  • Noise / Vibration Information
    Vibration ISO, ISO-28927-12
    Sound pressure, 76.1 db(A)
    Vibration, 4.9 m/s²
    Sound Power, 87.1 db(A)
  • Exhaust Location
    Rear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome