TC-BS 8038 Belt Sander 76 x 533mm 800W 240V EINTCBS8038
0
1
2

TC-BS 8038 Belt Sander 76 x 533mm 800W 240V EINTCBS8038

Order Code: ZT1277557P

£62.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Einhell TC-BS 8038 Belt Sander ensures a high rate of material removal and is ideal for DIY enthusiasts on numerous sanding jobs. The belt position can be adjusted with the precision adjustment facility. Its quick and easy to change the belt via the built-in belt change facility. Fitted with an additional handle to ensure comfortable handling and enables precise guidance. A ceramic guard protects the tool and abrasive paper in case of a wrongly set belt position. Supplied with 1 x Sanding Belt, 1 x Dust Extractor Adaptor and 1 x Dust Bag. Specification Input Power 800W Belt Speed 0-380m/min. Belt Size 76 x 533mm Sanding Area 76 x 142mm Weight 3.4kg

See full description
Specifications for TC-BS 8038 Belt Sander 76 x 533mm 800W 240V EINTCBS8038
  • Belt Width
    75mm
  • Weight
    3.5kg
  • Depth
    173mm
  • Height
    173mm
  • Width
    155mm
  • Supply Voltage
    24V
  • Belt Speed
    0-380m/minrpm
  • Power Source
    Corded 240V
  • No Load Speed
    0-380rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome