KA900E Powerfile Belt Sander 350W 240V B/DKA900E
0
1
2
3
4
5
6
7

KA900E Powerfile Belt Sander 350W 240V B/DKA900E

Order Code: ZT1458202S

£63.99 Inc VAT (20%)
£69.998.5% off


Description

BLACK + DECKER KA900E Powerfile Belt Sander with a 13mm sanding belt, that is ideal for sanding, shaping, filing, sharpening and rust removal applications. Variable speed for optimal control and finish when sanding wood, metal, ceramic tiles, masonry, plaster and plastic. Cyclonic action dust canister, for efficient dust collection and a cleaner work area. Has a powerful 350W motor enables optimal stock removal to get the job done quicker. The narrow arm allows for work in confined spaces, and has a screw operated belt tracking makes the sander easy to operate and prevents the belt from coming off the rollers during operation. Applications sanding curved surfaces, shaping wood, removing excess weld, filing down nails and screw heads, cleaning out apertures e.g. door locks, shaping ceramic tiles, removing rust, sharpening blades. Specification Input Power 350W Belt Speed 900-1,400/min. Belt Dimensions 451 x 13mm Cable Length 3m

See full description
More like this
Specifications for KA900E Powerfile Belt Sander 350W 240V B/DKA900E
  • MFR Part No.
    B/DKA900E
  • Supply Voltage
    240V
  • Belt Speed
    900-1, 400rpm
  • Power Source
    Corded 240V
  • Input Power
    350W
  • Belt Width
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome