GSH 11VC 11kg Breaker with Avh 110V
0
1
2
3

GSH 11VC 11kg Breaker with Avh 110V

Order Code: ZT1028414X

£1,009.99 Inc VAT (20%)


Description

GSH 11VC
Powerful 11kg breaker with a 1700 watt motor and 23 joules of impact energy. Vario-Lock with 12-fold adjustment of the chisel position. Adjustable impact force. Low vibration of only 8 m/s² due to decoupled main and side handles and optimised hammer mechanism. In-line design ensures optimum handling when working towards the ground. Constant Electronic for constant power under load. On/off switch is comfortable to reach from the main handle. Robust metal components. Service display indicates an impending carbon brush change.

Rated power input: 1700W.
Max. impact energy: 23J.
Impact rated speed: 900 - 1700bpm. Toolholder: SDS-max.
Vibration level chiselling: 8.0m/s².
Vibration level drilling/chiselling: 8.0m/s².
Weight: 11.4kg

See full description
Specifications for GSH 11VC 11kg Breaker with Avh 110V
  • Contents
    Carrying Case
    Machine Cloth
    Grease Tube
    Pointed Chisel
  • Supply Voltage
    110V
  • Shank
    SDS-Max
  • Special Features
    Vario-Lock Gives12 Chisel Positions Enabling you to Adapt it to each Work Situation e.g. Using Tile Chisels.
    Adjustable Impact Force can be Perfectly Matched to Application and Material.
    Comes complete with R-Tec Speed Pointed Chisel Making Ready for it Immediate use.
    Service Display Indicates an Impending Carbon Brush Change.
    Long Lifetime due to Robust Metal Components.
    Constant Electronic for Constant Power Under Load.
    On/off Switch is Comfortable to Reach from the Main Handle.
  • Maximum Impact Energy
    23J
  • Blows per Minute
    1700
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Power Rating
    1,700W
  • Model Number
    GSH 11VC
  • Weight
    11.4kg
  • Size & Weight
    Height 236mm
    Length 680mm
    Weight 11.4Kg
  • Noise/ Vibration Information
    Vibration Uncertainty K 1.5 m/s²
    Sound Power Level 103 dB(A)
    Vibration Emission Value Ah 8.0 m/s² (Chiseling)
    Sound Uncertainty Level K 2.0 dB
    Sound Pressure Level 92 dB(A)
  • Length
    680mm
  • Height
    236mm
  • MFR Part No.
    611336060

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome