Specifications for Puller - 8084580
  • Product Type
    Pullers with Swivel Pulling Leg 2-Arm
  • Maximum Tractive Force
    1.5Tonne
  • Width of Hooked Foot
    11mm
  • Width Across Flats
    12mm
  • Spindle Thread Size
    M 10 x 105
  • Number of Arms
    2
  • Usable Clamping Reach
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome